KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT Xenon 34 Lumens Yellow Handheld Flashlight

STREAMLIGHT| Zoro #: G0602147| Mfr #: 68254

$23.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Flashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602147 Mfr #: 68254
Batteries Included: YesFlashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited LifetimeStandards: Meets applicable European Community Directives
Peak Beam Intensity: 11,000cdFlashlight Body Material: Plastic
Flashlight Grade: IndustrialFlashlight Battery Type: Alkaline
Maximum Lumens Output: 34Switch Type: Push button
Safety Rating: Class I, Div. 1; Class I, II, Div. 2; Class IIIFlashlight Battery Size: AA
Weight with Batteries: 6.30 oz.Battery Burn Time: 4 hr.
Light Output Modes: HighLumens: 34
Lamp Type: XenonFlashlight Beam Type: Fixed
Special Light Output Mode: Body Dia.: 1.63"
Lumens Range: 0 to 49Number of Batteries: 4
Body Color: YellowLength: 6.50"
Run Time on High Setting: 4 hr.Replacement Lamp: 3PDN6
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Class I, Div. 1Item: Handheld Flashlight
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Industrial, Xenon, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, 34 Lumens, Maximum Lumens Output 34, 4 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Yellow, Length 6.50 In., Body Dia. 1.63 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1; Class I, II, Div. 2; Class III

Reviews