20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

STREAMLIGHT 14/6 Lumens, LED Black Headlamp

STREAMLIGHT| Zoro #: G1613236| Mfr #: 61400

$13.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1613236 Mfr #: 61400
Flashlight Body Material: PlasticLamp Type: Led
Lens Material: PolycarbonateBatteries Included: Yes
Manufacturers Warranty Length: Limited LifetimeNumber of Batteries: 2
Light Output Modes: High / LowSwitch Type: Push button
Standards: ANSI/NEMA FL1 2009; Most models meet applicable European Community DirectivesItem: Headlamp
Battery Burn Time: 6/12 hr.Lumens: 15/6
Lamp Type: LedLamp Life: 30, 000 hr.
Body Color: BlackWeight with Batteries: 2.75 oz.
Safety Rated: Not Safety RatedFlashlight Grouping Type: Headlamp
Mounting Type: StrapFlashlight Battery Size: AAA
Flashlight Battery Type: AlkalinePeak Beam Intensity: 850cd
Flashlight Beam Type: SpotFlashlight Grade: Industrial
Rechargeable: NoMaximum Lumens Output: 15
Run Time on High Setting: 6 hr.Body Dia.: 1.30"
Lumens Range: 0 to 49Country of Origin (subject to change): China

Product Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AAA, 15/6 Lumens, Number of Batteries 2, Yes Batteries Included, Battery Burn Time 6/12 hr., Lumens Range 0 to 49, Run Time on High Setting 6 hr., Maximum Lumens Output 15, Lamp Type LED, Lamp Life 30,000 hr., Light Output Modes High / Low, Flashlight Beam Type Spot, Body Color Black, Body Material Plastic, Weight with Batteries 2.75 oz., Lens Material Polycarbonate

Product Reviews

Save 15%. Sign up for Z-mail.