Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp

STREAMLIGHT | Zoro #: G0900785 | Mfr #: 61050

$ 20.89 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Manufacturers Warranty Length: Limited Lifetime
  • Light Output Modes: High / Medium / Low
  • Flashlight Body Material: Plastic
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Streamlight #61050 Specifications

Zoro #: G0900785 Mfr #: 61050
Manufacturers Warranty Length: Limited Lifetime Light Output Modes: High / Medium / Low
Flashlight Body Material: Plastic Item: Headlamp
Battery Burn Time: 5/10/53 hr. Standards: ANSI/NEMA FL1 2009, Meets applicable European Community directives, UL
Lens Material: Polycarbonate Run Time on High Setting: 5 hr.
Flashlight Battery Type: Alkaline Lamp Life: 50,000 hr.
Peak Beam Intensity: 4000/385/120cd Flashlight Grade: Industrial
Safety Rating: Class I, Div. 2, Group A, B, C, D; Class II, Div. 2, Group F, G; Class III, Group T5 Body Color: Yellow
Lamp Type: Led Special Light Output Mode: No Special Light Output
Weight with Batteries: 5.50 oz. Safety Rated: Class I, Div. 2
Lumens: 80/35/11 Maximum Lumens Output: 80
Batteries Included: Yes Beam Distance: 126/22m
Rechargeable: No Lumens Range: 50 to 99
Water Penetration Rating: IPx4 Drop Rating: 2.0m
Flashlight Grouping Type: Headlamp Switch Type: Push button
Body Dia.: 1.75" Mounting Type: Strap
Number of Batteries: 3 Flashlight Beam Type: Flood, Spot
Flashlight Battery Size: AAA Country of Origin (subject to change): China

Description

A headlamp (also called a head torch) is worn as a hands-free lighting source, often by car mechanics under the body of a car where light is limited. Here are some important details for Streamlight Headlamp. Lamp Type: Led, Rechargeable: No, Flashlight Battery Size: AAA.

Reviews