STREAMLIGHT 120 Lumens, LED Yellow Headlamp

STREAMLIGHT| Zoro #: G0957993| Mfr #: 61200

$36.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Dia.: 1.88"Flashlight Beam Type: SpotDrop Rating: 1.0m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957993 Mfr #: 61200
Body Dia.: 1.88"Flashlight Beam Type: Spot
Drop Rating: 1.0mItem: Headlamp
Mounting Type: StrapFlashlight Grouping Type: Headlamp
Special Light Output Mode: Flashlight Battery Size: AA
Rechargeable: NoManufacturers Warranty Length: Limited Lifetime
Light Output Modes: HighMaximum Lumens Output: 120
Flashlight Body Material: PlasticSwitch Type: Push button
Battery Burn Time: 11 hr.Run Time on High Setting: 11 hr.
Batteries Included: YesBody Color: Yellow
Safety Rated: Class I, Div. 1Flashlight Battery Type: Alkaline
Weight with Batteries: 7.40 oz.Safety Rating: Class I, Div. 1, Groups A, B, C, D; Class II, Div. 1, Groups E, F, G; Class III, T4
Lumens Range: 100 to 249Lumens: 120
Number of Batteries: 3Lamp Life: 50,000 hr.
Lamp Type: LedStandards: ANSI/NEMA FL1 2009, Meets applicable European Community Directives, UL, MSHA
Beam Distance: 165mFlashlight Grade: Industrial
Peak Beam Intensity: 6800cdLens Material: Polycarbonate
Country of Origin (subject to change): China

Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AA, 120 Lumens, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 11 hr., Lumens Range 100 to 249, Run Time on High Setting 11 hr., Maximum Lumens Output 120, Light Technology LED, Lamp Life 50,000 hr., Light Output Modes High, Flashlight Beam Type Spot, Special Light Output Mode No Special Light Output, Body Color Yellow, Flashlight Body Material Plastic

Reviews