KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 10 Lumens Black Inspection Flashlight

STREAMLIGHT| Zoro #: G1717877| Mfr #: 65618

$18.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Maximum Lumens Output: 11
Beam Distance: 24m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717877 Mfr #: 65618
Flashlight Battery Type: AlkalineMaximum Lumens Output: 11
Beam Distance: 24mLamp Life: 100,000 hr.
Body Dia.: 0.38"Battery Burn Time: 24 hr.
Lamp Type: LedLumens: 11
Lumens Range: 0 to 49Run Time on High Setting: 24 hr.
Flashlight Battery Size: AAAALight Output Modes: High
Item: Inspection FlashlightWater Penetration Rating: IPx4
Batteries Included: YesFlashlight Body Material: Aluminum
Includes: ClipFlashlight Grade: Industrial
Flashlight Grouping Type: Inspection FlashlightLength: 14.00"
Body Color: BlackSafety Rating: Class I, Div. 1
Candle Power: 140Special Light Output Mode:
Switch Type: Push buttonStandards: ANSI/NEMA FL1 2009, Meets applicable European Community directives
Number of Batteries: 3Country of Origin (subject to change): United States

Description

Inspection Flashlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 3, Flashlight Battery Size AAAA, Flashlight Battery Type Alkaline, Length 14.00 In., Lumens Range 0 to 49, Maximum Lumens Output 11, 11 Lumens, Run Time on High Setting 24 hr., Body Color Black, Flashlight Body Material Aluminum, Safety Rating Class I, Div. 1, Batteries Included Yes, Battery Burn Time 24 hr., Body Dia. 0.38 In.

Reviews