KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 35 Lumens Industrial Black Penlight

STREAMLIGHT| Zoro #: G2305527| Mfr #: 66318

$14.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Maximum Lumens Output: 45
Beam Distance: 41m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305527 Mfr #: 66318
Flashlight Battery Type: AlkalineMaximum Lumens Output: 45
Beam Distance: 41mLamp Life: 30,000 hr.
Body Dia.: 0.60"Battery Burn Time: 2.3 hr.
Lamp Type: LedLumens: 45
Lumens Range: 0 to 49Run Time on High Setting: 2.3 hr.
Flashlight Battery Size: AAALight Output Modes: High
Item: PenlightWater Penetration Rating: IPx4
Batteries Included: YesFlashlight Body Material: Aluminum
Includes: Clip, LanyardFlashlight Grade: Industrial
Flashlight Grouping Type: PenlightLength: 3.60"
Body Color: BlackLens Material: Polycarbonate
Candle Power: 360Special Light Output Mode:
Switch Type: Push buttonStandards: ANSI/NEMA FL1 2009, Meets applicable European Community directives
Number of Batteries: 1Country of Origin (subject to change): China

Description

Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 1, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Batteries Included Yes, Battery Burn Time 2.3 hr., Length 3.60 In., Body Dia. 0.60 In., 360 Candle Power, Lumens Range 0 to 49, Run Time on High Setting 2.3 hr., Maximum Lumens Output 45, 45 Lumens, Lamp Life 30,000 hr., Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button, Lens Material Polycarbonate, Beam Distance 41m

Reviews