KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 85 Lumens Industrial Black Penlight

STREAMLIGHT| Zoro #: G1618041| Mfr #: 71600

$36.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Maximum Lumens Output: 85
Beam Distance: 96m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618041 Mfr #: 71600
Flashlight Battery Type: AlkalineMaximum Lumens Output: 85
Beam Distance: 96mLamp Life: 50,000 hr.
Body Dia.: 0.80"Battery Burn Time: 4.5 hr.
Lamp Type: LedLumens: 140
Lumens Range: 100 to 249Run Time on High Setting: 4.5 hr.
Flashlight Battery Size: AALight Output Modes: High
Item: PenlightWater Penetration Rating: IPx4
Batteries Included: YesFlashlight Body Material: Aluminum
Includes: ClipFlashlight Grade: Industrial
Flashlight Grouping Type: PenlightLength: 20.00"
Body Color: BlackLens Material: Polycarbonate
Candle Power: 1600Special Light Output Mode:
Switch Type: Push buttonStandards: ANSI/NEMA FL1 2009, Meets applicable European Community directives
Number of Batteries: 2Country of Origin (subject to change): China

Description

Penlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 2, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Length 20.00 In., Lumens Range 100 to 249, Maximum Lumens Output 85, 140 Lumens, Run Time on High Setting 4.5 hr., Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 4.5 hr., Body Dia. 0.80 In.

Reviews