KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Penlight, LED, Gold

STREAMLIGHT| Zoro #: G1609842| Mfr #: 65024

$13.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Battery Type: Alkaline
Maximum Lumens Output: 11
Beam Distance: 24m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609842 Mfr #: 65024
Flashlight Battery Type: AlkalineMaximum Lumens Output: 11
Beam Distance: 24mLamp Life: 100,000 hr.
Body Dia.: 0.38"Battery Burn Time: 24 hr.
Lamp Type: LedLumens: 11
Lumens Range: 0 to 49Run Time on High Setting: 24 hr.
Flashlight Battery Size: AAAALight Output Modes: High
Item: PenlightWater Penetration Rating: IPx4
Batteries Included: YesFlashlight Body Material: Aluminum
Includes: ClipFlashlight Grade: Industrial
Flashlight Grouping Type: PenlightLength: 6.21"
Body Color: GoldCandle Power: 140
Special Light Output Mode: Switch Type: Push button
Standards: ANSI/NEMA FL1 2009, Meets applicable European Community directivesNumber of Batteries: 3
Country of Origin (subject to change): United States

Description

Penlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 3, Flashlight Battery Size AAAA, Flashlight Battery Type Alkaline, Length 6.21 In., Lumens Range 0 to 49, Maximum Lumens Output 11, 11 Lumens, Run Time on High Setting 24 hr., Body Color Gold, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 24 hr., Body Dia. 0.38 In.

Reviews