STREAMLIGHT LED 85 Lumens Black Handheld Flashlight

STREAMLIGHT| Zoro #: G0499642| Mfr #: 71500

$30.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0499642 Mfr #: 71500
Water Penetration Rating: IPX4Flashlight Body Material: Aluminum
Body Color: BlackSwitch Type: Push Button
Lamp Type: LEDBatteries Included: Yes
Flashlight Grade: IndustrialLight Output Modes: High
Flashlight Battery Type: AlkalineItem: Handheld Flashlight
Standards: Meets applicable European Community DirectivesBeam Distance: 96m
Peak Beam Intensity: 2300cdWeight with Batteries: 4.10 oz.
Number of Batteries: 2Batteries Included: Yes
Battery Burn Time: 5 hr.Length: 6.50"
Lumens: 140Lamp Type: LED
Body Color: BlackSwitch Type: Push Button
Lamp Life: 50, 000 hr.Flashlight Battery Size: AA
Special Light Output Mode: No Special Light OutputFlashlight Beam Type: Fixed
Maximum Lumens Output: 140Safety Rated: Not Safety Rated
Run Time on High Setting: 5 hr.Drop Rating: 1.0m
Lumens Range: 100 to 249Rechargeable: No
Lens Material: PolycarbonateBody Dia.: 0.73"
Manufacturers Warranty Length: Limited LifetimeFlashlight Grouping Type: Handheld Flashlight
Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade Industrial, Lamp Type LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, 140 Lumens, Lumens Range 100 to 249, Maximum Lumens Output 140, 5 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 6.50 In., Body Dia. 0.73 In., Safety Rated Not Safety Rated, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 5 hr., Lamp Life 50, 000 hr., Switch Type Push Button, Beam Distance 96m

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.