KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp, Flashlight, Bi-Pin

STREAMLIGHT| Zoro #: G1603743| Mfr #: 25127

$13.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 25123, 25122, PSB474, 25103
Country of Origin (subject to change): Mexico
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603743 Mfr #: 25127
For Use With: Mfr. No. 25123, 25122, PSB474, 25103Country of Origin (subject to change): Mexico

Description

Replacement Flashlight Lamp, Lamp Type Halogen, Battery Size Sub C-Cell, Number of Batteries 1, For Nickel-Cadmium Rechargeable Battery Type, Average Life 100 Halogen/100,000 LED Hours, 6 Volts, Bi-Pin Lamp Base, For Use With 3KFZ9, 3YZJ2, 3YZ49, G1725053

Reviews