KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp, Flashlight, Pk2

STREAMLIGHT| Zoro #: G2284353| Mfr #: 51101

$7.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Twin-Task 2D Xenon
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284353 Mfr #: 51101
For Use With: Twin-Task 2D XenonCountry of Origin (subject to change): China

Description

Replacement Flashlight Lamp, Lamp Type Xenon, Battery Size D-Cell, Number of Batteries 2, For Alkaline Battery Type, Average Life 30 Hours, 3 Volts, Bi-Pin Lamp Base, For Use With G1859322, Package 2

Reviews