- Home
- /
- Lighting
- /
- Flashlights
- /
- Handheld Flashlights
- /
- Matte Black Led Industrial Handheld Flashlight, Alkaline C, 185
Streamlight
Matte Black Led Industrial Handheld Flashlight, Alkaline C, 185
- Zoro #: G3746766
- Mfr #: 51045
Tap to zoom
Hover or click to zoom
$46.20
- Body Color: Matte Black
- Body Dia.: 1.26 in
- Flashlight Battery Size: C
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.20
Streamlight #51045 Specifications
- Zoro #: G3746766
- Mfr #: 51045
- Body Color: Matte Black
- Body Dia.: 1.26 in
- Flashlight Battery Size: C
- Flashlight Battery Type: Alkaline
- Flashlight Body Material: Aluminum
- Flashlight Grade: Industrial
- Flashlight Grouping Type: Handheld Flashlight
- Includes: Lanyard
- Length: 9.02 in
- Lumens: PowerLed (185)/6 UV LED (40mw)/3 UV LED (30mw)
- Lumens Range: 100 to 249
- Maximum Lumens Output: 185
- Number of Batteries: 3
- Rechargeable: No
- Run Time on High Setting: 27 hr
- Safety Rated: Not Safety Rated
- Item: Handheld Flashlight
- Special Light Output Mode: UV
- Switch Type: Push button
- Peak Beam Intensity: 3730cd
- Manufacturers Warranty Length: Limited Lifetime
- Flashlight Beam Type: Fixed
- Light Output Modes: High
- Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; Meets applicable European Community Directives
- Batteries Included: No
- Lamp Type: Led
- Battery Burn Time: 27/63/81 hr
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Beam Distance: 116m
- Water Penetration Rating: IPx4
- Weight with Batteries: 16 oz
- Lamp Life: 50,000 hr
- Drop Rating: 1.0m
- Battery Size: C
- Diameter: 1.7"
- Battery Type: Alkaline
- Length (Straight Wireway): 9.02 in
- Material: Anodized Aluminum
- Features: Wrist Lanyard, Non-slip Grip
- Color: Matte Black, White
- Country of Origin (subject to change): China
Description
Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size C, Flashlight Battery Type Alkaline, Lumens 185, Maximum Lumens Output 185, Run Time on High Setting 27 hr, Flashlight Body Material Aluminum, Body Color Black, Length 9.02 in, Body Dia. 1.26 in, Safety Rated Not Safety Rated
Reviews of Streamlight #51045
Explore more
- STREAMLIGHT 4AA LED White Black 68302
- STREAMLIGHT Wedge Slim Everyday Carry Flashlight, Black 88810
- STREAMLIGHT Orange Led Industrial Handheld Flashlight, 175 90540
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance 627955OYW
- STREAMLIGHT 2AA LED Alka Battery Black 67100
- Streamlight Handheld Flashlights