STREAMLIGHT 85 Lumens, Xenon Handheld Flashlight

STREAMLIGHT| Zoro #: G0823654| Mfr #: 74001

$127.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823654 Mfr #: 74001
Water Penetration Rating: IPX4Flashlight Grouping Type: Handheld Flashlight
Batteries Included: YesNumber of Batteries: 1
Flashlight Grade: IndustrialItem: Handheld Flashlight
Special Light Output Mode: No Special Light OutputLumens: 85
Item: Handheld FlashlightLamp Type: Xenon
Lamp Life: 30 hr.Battery Burn Time: 1.1 hr.
Body Color: BlackSwitch Type: Push Button
Length: 5.38"Lumens Range: 50 to 99
Safety Rated: Not Safety RatedLens Material: Glass
Weight with Batteries: 10.00 oz.Flashlight Body Material: Aluminum
Flashlight Battery Size: 3.7VFlashlight Battery Type: Lithium-Ion
Beam Distance: 187mFlashlight Beam Type: Fixed
Maximum Lumens Output: 85Light Output Modes: High
Run Time on High Setting: 1.1 hr.Country of Origin (subject to change): United States

Product Description

Rechargeable Flashlight, Rechargeable, Description/Special Features Adjustable Focus, AC/DC, Holder, 12, 000 Candle Power, Lamp Type Xenon, Lamp Life 30 hr., Lamp Watts 3, Replacement Lamps G2914746, Battery Pack Replacement G0288687, Battery Type Lithium-Ion, 1.1 hr. Battery Burn Time, Body Material Aluminum, Body Color Black, Accessory Group S10, S11, S32, S26, Switch Type Push Button Tailcap Momentary, Rotate Tailcap Constant, Batteries Included Yes, 120V AC And 12V DC Cord Type, 2.5 hr. Charging Time

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.