Streamlight

Rechargeable Flashlight, LED, Black

Streamlight Rechargeable Flashlight, LED, Black 68786
Hover or click to zoom Tap to zoom
$88.00
  • Rechargeable: Rechargeable
  • Body Dia.: 1.52 in
  • Flashlight Battery Size: Proprietary
  • Body Color: Black
  • Flashlight Body Material: Polymer Resin
  • Includes: Battery
  • Length: 7.5 in
  • Lumens: 275/180/105
See full product details
This item ships free.

Total: $88.00

Streamlight #68786 Specifications

  • Rechargeable: Rechargeable
  • Body Dia.: 1.52 in
  • Flashlight Battery Size: Proprietary
  • Body Color: Black
  • Flashlight Body Material: Polymer Resin
  • Includes: Battery
  • Length: 7.5 in
  • Lumens: 275/180/105
  • Lens Material: Polycarbonate
  • Maximum Lumens Output: 275
  • Flashlight Battery Type: Lithium-Ion
  • Number of Batteries: 1
  • Run Time on High Setting: 5.5 hr
  • Safety Rated: Class I, Div. 1
  • Safety Rating: Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, Exia, T-Code: T4
  • Battery Burn Time: 5.5/7.25/13.5 hr
  • Weight with Batteries: 7.09 oz
  • Lamp Life: 50,000 hr
  • Item: Rechargeable Flashlight
  • Drop Rating: 2.0m
  • Light Output Modes: High / Medium / Low
  • Green Environmental Attribute: Product is Rechargeable
  • Water Penetration Rating: IP67
  • Bulb Technology: LED
  • Replacement Lamp: No
  • Charger Included: No
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; Meets applicable European Community Directives
  • Switch Type: Dual Body
  • Beam Distance: 171/18m
  • Batteries Included: Yes
  • Lighting Technology: LED
  • Flashlight Beam Type: Flood, Spot
  • Peak Beam Intensity: 11500/60cd
  • Special Light Output Mode: No Special Light Output
  • Length (Straight Wireway): 7.5 in
  • Country of Origin (subject to change): China

Description

Rechargeable Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type Lithium-Ion, Lumens 275/180/105, Maximum Lumens Output 275 lm, Run Time on High Setting 5.5 hr, Flashlight Body Material Polymer Resin, Body Color Black, Length 7.5 in, Body Dia. 1.52 in, Safety Rated Class I, Div. 1, Safety Rating Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, Exia, T-Code: T4

Restrictions and Compliance

  • Hazardous material

Reviews of Streamlight #68786