KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Flashlight Lamp, Xenon

STREAMLIGHT| Zoro #: G1350806| Mfr #: 61004

$3.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 22-80046, 61050
Item: Replacement Lamp
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350806 Mfr #: 61004
For Use With: Mfr. No. 22-80046, 61050Item: Replacement Lamp
Country of Origin (subject to change): China

Description

Replacement Flashlight Lamp, Lamp Type Xenon, Battery Size AAA-Cell, Number of Batteries 3, For Alkaline Battery Type, Average Life 30 Hours, 4.5 Volts, Bi-Pin Lamp Base, For Use With 4VA82, G0956821

Reviews