DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Safety Wand, Red, F/78014

STREAMLIGHT| Zoro #: G1353292| Mfr #: 78903

$6.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Safety Wand
For Use With: Mfr. No. 78014
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353292 Mfr #: 78903
Item: Safety WandFor Use With: Mfr. No. 78014
Color: RedSub-Category: Flashlight Wands and Cones
Country of Origin (subject to change): United States

Description

Flashlight Accessories, Safety Wand, For Use With G0611317, Color Red, Length 9 1/2 In, Height 3 In

Reviews