Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

STREAMLIGHT 500/250/125 Lumens, LED Handheld Flashlight

  • Zoro #: G5244391
  • Mfr #: 74752
$154.83
  • Switch Type: Push Button Tail
  • Lighting Technology: LED
  • Beam Distance: 219/155/110m
See full product details
This item ships free.

Streamlight #74752 Specifications

  • Zoro #: G5244391
  • Mfr #: 74752
Switch Type: Push Button Tail Lighting Technology: LED
Beam Distance: 219/155/110m Lumens: 615/320/160
Lens Material: Glass Flashlight Battery Size: Proprietary
Flashlight Beam Type: Fixed Manufacturers Warranty Length: Limited Lifetime
Includes: (2) charge holders, 120V/100V AC Charge Cord, 12V DC Charge Cord, Rechargeable battery Water Penetration Rating: IPx4
Length: 5.9 in Lamp Life: 50,000 hr
Safety Rated: Not Safety Rated Bulb Technology: LED
Lamp Type: Led Light Output Modes: High / Medium / Low
Flashlight Grouping Type: Handheld Flashlight Flashlight Body Material: Aluminum
Flashlight Grade: Tactical Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
Body Color: Black Peak Beam Intensity: 12000/6000/3000cd
Batteries Included: Yes Run Time on High Setting: 1.2 hr
Charger Included: Yes Battery Burn Time: 1.3/2.5/4.5hr
Body Dia.: 0.95 in Rechargeable: Yes
Weight with Batteries: 5.2 oz Special Light Output Mode: Strobe
Lumens Range: 450 to 750 Maximum Lumens Output: 615
Item: Handheld Flashlight Number of Batteries: 1
Flashlight Battery Type: Lithium-Ion Features: Ten-Tap(R) Programming
Drop Rating: 2.0m Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type Lithium-Ion, Lumens 615/320/160, Maximum Lumens Output 615, Run Time on High Setting 1.2 hr, Flashlight Body Material Aluminum, Body Color Black, Length 5.9 in, Body Dia. 0.95 in, Safety Rated Not Safety Rated, Ten-Tap(R) Programming

Restrictions and Compliance

Hazardous material

Reviews of Streamlight #74752