Streamlight

Tactical, Aluminum, Black, 1000lm

Streamlight Tactical, Aluminum, Black, 1000lm 95313
Hover or click to zoom Tap to zoom
Key Features
  • Body Color: Black
  • Body Dia.: 1 in
  • Flashlight Battery Size: CR123A
  • Flashlight Battery Type: Lithium
  • Flashlight Body Material: Aluminum
  • Includes: Holster
  • Length: 5.4 in
  • Lumens: 1000/400/65 lm
See full product details
$137.38

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Streamlight #95313 Specifications

  • Body Color: Black
  • Body Dia.: 1 in
  • Flashlight Battery Size: CR123A
  • Flashlight Battery Type: Lithium
  • Flashlight Body Material: Aluminum
  • Includes: Holster
  • Length: 5.4 in
  • Lumens: 1000/400/65 lm
  • Maximum Lumens Output: 1,000 lm
  • Number of Batteries: 2
  • Rechargeable: No
  • Run Time on High Setting: 1.25 hr
  • Safety Rated: Not Safety Rated
  • Item: Tactical
  • Peak Beam Intensity: 27100/10000/1600 cd
  • Batteries Included: Yes
  • Battery Burn Time: 1.25/3/20 hr
  • Features: Multi-Battery Versatility Means the User can Always Use a Rechargeable Battery (Sold Separately) to Reduce Operating Costs and Environmental Impact
  • Weight with Batteries: 5.7 oz
  • Charger Included: No
  • Special Light Output Mode: Strobe
  • Body Material: Aluminum
  • Light Output Modes: High/Medium/Low
  • Flashlight Beam Type: Fixed
  • Switch Type: Push Button
  • Beam Distance: 330/200/80 m
  • Lighting Technology: LED
  • Beam Focus: Fixed
  • Beam Pattern: Spot
  • Battery Requirements - Broad: Includes 2 CR123
  • Battery Requirements - Combined: Yes 2 CR123
  • Application: Tactical
  • Beam Intensity Levels: 1,600 cd, 10,000 cd, 27,100 cd
  • Body Diameter: 1 in
  • Overall Length: 5 3/8 in
  • Switch Location: Tail
  • Max. Brightness Range: Greater than 750 lm
  • Series: ProTac
  • Beam Color: White
  • Battery Chemistry: Lithium
  • Includes Charger: No
  • Run Time at Maximum Brightness: 1.25 hr
  • Maximum Run Time: 20 hr
  • Special Operating Modes: Strobe
  • Number of Light Output Modes: 4
  • Max. Beam Distance Range: 250 to 449 m
  • Maximum Brightness: 1,000 lm
  • Maximum Beam Distance: 330 m
  • Run Time Levels: 1.25 hr, 3 hr, 20 hr
  • Power Source: Battery
  • Alternate Battery Size: 18650
  • IP Rating: IP68
  • Beam Distance Levels: 80 m, 200 m, 330 m
  • Brightness Levels: 65 lm, 400 lm, 1,000 lm
  • Run Time at Max. Brightness Range: Less than 8 hr
  • Includes Secondary Light: No
  • Includes Batteries: Yes
  • Country of Origin (subject to change): United States

Description

Tactical, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 330 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.25 hr, Weight with Batteries 5.7 oz, Alternate Battery Size 18650, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions and Compliance

  • Hazardous material

Reviews of Streamlight #95313

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.