Streamlight
Tactical Flashlight, Alum, Black, 1000lm
- Zoro #: G7322988
- Mfr #: 88085
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Body Color: Black
- Body Dia.: 1.0 in
- Flashlight Battery Size: CR123A or 18650
- Flashlight Battery Type: Lithium-Ion
- Flashlight Body Material: Aluminum
- Includes: Holster
- Length: 5.43 in
- Lumens: 1000/400/65
$97.77
Ships from United States
Subtotal: $97.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Streamlight #88085 Specifications
- Zoro #: G7322988
- Mfr #: 88085
- UPC #: 080926880856
- Body Color: Black
- Body Dia.: 1.0 in
- Flashlight Battery Size: CR123A or 18650
- Flashlight Battery Type: Lithium-Ion
- Flashlight Body Material: Aluminum
- Includes: Holster
- Length: 5.43 in
- Lumens: 1000/400/65
- Maximum Lumens Output: 1,000
- Number of Batteries: 1
- Rechargeable: Rechargeable
- Run Time on High Setting: 1.3 hr
- Safety Rated: Not Safety Rated
- Lighting Technology: LED
- Weight with Batteries: 6.2 oz
- Switch Type: Push Button
- Features: Ten-Tap(R) Programming
- Flashlight Beam Type: Flood
- Item: Tactical Handheld Flashlight
- Lens Material: Glass
- Special Light Output Mode: Strobe
- Light Output Modes: High / Medium / Low
- Charger Included: Yes
- Water Penetration Rating: IP68
- Lamp Life: 50,000 hr
- Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
- Beam Distance: 330/80m
- Green Environmental Attribute: Product is Rechargeable
- Batteries Included: Yes
- Peak Beam Intensity: 27000/10000/1600cd
- Manufacturers Warranty Length: Limited Lifetime
- Body Material: Aluminum
- Battery Burn Time: 1.25/3.5/23hr
- Drop Rating: 2.0m
- Length (Straight Wireway): 5.43 in
- Series: ProTac
- Includes Secondary Light: No
- Switch Location: Tail
- Maximum Brightness: 1,000 lm
- Application: Automotive, General Use, Industrial, Law Enforcement, Professional Light - Hardware/Tool, Security, Sporting Goods
- Beam Distance Levels: 80 m, 200 m, 330 m
- Body Diameter: 1 in
- IP Rating: IP68
- Beam Color: White
- Includes Charger: No
- Includes Batteries: Yes
- Programmable Switch: Yes
- Special Operating Modes: Strobe
- Beam Pattern: Spot
- Maximum Run Time: 23 hr
- Run Time at Maximum Brightness: 1.25 hr
- Power Source: Battery
- Run Time Levels: 1.5 hr, 3.25 hr, 3.5 hr, 23 hr
- Max. Brightness Range: Greater than 750 lm
- Beam Intensity Levels: 1,600 cd, 2,700 cd, 10,000 cd
- Run Time at Max. Brightness Range: Less than 8 hr
- Battery Requirements - Broad: Includes Rechargeable
- Battery Requirements - Combined: Yes 1 18650
- Resistance Properties: Abrasion Resistant, Impact Resistant, Waterproof
- Alternate Battery Size: CR123
- Manufacturer Warranty Length: Limited Lifetime
- Charger Style Included: USB Cord
- Number of Light Output Modes: 4
- Overall Length: 5 3/8 in
- Mount Type: Clip
- Battery Chemistry: Lithium Ion
- Hazardous Location Specification: Not Rated
- Beam Focus: Fixed
- Brightness Levels: 65 lm, 400 lm, 1,000 lm
- Maximum Beam Distance: 330 m
- Max. Beam Distance Range: 250 to 449 m
- Country of Origin (subject to change): China
Description
Tactical Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 330 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.25 hr, Weight with Batteries 6.2 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Streamlight #88085
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STREAMLIGHT Tactical Flashlight, Alum, Coyote, 350lm 88073
- STREAMLIGHT STINGER DS LED - ORANGE SR75645
- STREAMLIGHT Yellow Led Industrial Handheld Flashlight, Alkaline AA, 67 68201
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 245 68752
- STREAMLIGHT Microstream Pocket Clip 660032
- STREAMLIGHT PolyStinger LED AC/DC PB- Blk 76132
- STREAMLIGHT SURVIVOR LIGHT W/ HOLDER 714605
- STREAMLIGHT Industrial Handheld Flashlight 90961
- STREAMLIGHT E-SPOT LITEBOX PF SYS, W/ 12V AC/DC ORANGE, 45857
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm 2410
- ISN Access Tools AETASL Smart Light LED Windshield Light AETASL
- Streamlight Handheld Flashlights