Streamlight

Tactical Handheld Flashlight, 5.46" L

Streamlight Tactical Handheld Flashlight, 5.46" L 88615
Hover or click to zoom Tap to zoom
$69.80
  • Body Dia.: 1.25 in
  • Flashlight Battery Size: CR123A or 18650
  • Flashlight Battery Type: Lithium-Ion
  • Flashlight Body Material: Nylon
  • Includes: (1) SL-B26 Protected Lithium-Ion Battery USB battery
  • Length: 5.46 in
  • Lumens: 600/35
  • Maximum Lumens Output: 600
See full product details
Orders over $75 ship free.

Total: $69.80

Streamlight #88615 Specifications

  • Body Color: Coyote
  • Body Dia.: 1.25 in
  • Flashlight Battery Size: CR123A or 18650
  • Flashlight Battery Type: Lithium-Ion
  • Flashlight Body Material: Nylon
  • Includes: (1) SL-B26 Protected Lithium-Ion Battery USB battery
  • Length: 5.46 in
  • Lumens: 600/35
  • Maximum Lumens Output: 600
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 3.5 hr
  • Safety Rated: Not Safety Rated
  • Lamp Life: 50,000 hr
  • Special Light Output Mode: Strobe
  • Features: Ten-Tap(R) Programming
  • Drop Rating: 3.0m
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; Meets requirements of NFPA 1971-8.6 (2013); Trade Agreement Act-Compliant; CEC Compliant; Meets applicable European Community Directives.
  • Light Output Modes: High / Low
  • Lighting Technology: LED
  • Flashlight Beam Type: Spot
  • Green Environmental Attribute: Product is Rechargeable
  • Batteries Included: Yes
  • Lens Material: Glass
  • Peak Beam Intensity: 11,485/675cd
  • Charger Included: Yes
  • Item: Tactical Handheld Flashlight
  • Manufacturers Warranty Length: Limited Lifetime
  • Water Penetration Rating: IPX7
  • Switch Type: Push Button Tail
  • Battery Burn Time: 3.5/5.8/36hr
  • Beam Distance: 205/135/50m
  • Weight with Batteries: 4.9 oz
  • Length (Straight Wireway): 5.46 in
  • Country of Origin (subject to change): United States

Description

Tactical Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size CR123A; 18650, Flashlight Battery Type Lithium-Ion, Lumens 600/35, Maximum Lumens Output 600 lm, Run Time on High Setting 3.5 hr, Flashlight Body Material Nylon, Length 5.46 in, Body Dia. 1.25 in, Safety Rated Not Safety Rated, Ten-Tap(R) Programming

Restrictions and Compliance

  • Hazardous material

Reviews of Streamlight #88615