Streamlight
Tactical Handheld Flashlight, LED, Nylon
- Zoro #: G2188433
- Mfr #: 88863
Hover or click to zoom Tap to zoom
$62.61
- Body Color: Yellow
- Body Dia.: 1.0 in
- Flashlight Battery Size: CR123A
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $62.61
Streamlight #88863 Specifications
- Zoro #: G2188433
- Mfr #: 88863
- Body Color: Yellow
- Body Dia.: 1.0 in
- Flashlight Battery Size: CR123A
- Flashlight Battery Type: Lithium Metal
- Flashlight Body Material: Nylon
- Includes: (2) CR123A lithium batteries
- Length: 5.9 in
- Lumens: 600/260/35
- Maximum Lumens Output: 600
- Number of Batteries: 2
- Rechargeable: No
- Run Time on High Setting: 2.8 hr
- Safety Rated: Not Safety Rated
- Light Output Modes: High / Medium / Low
- Switch Type: Push Button Tail
- Flashlight Beam Type: Spot
- Lamp Life: 50,000 hr
- Peak Beam Intensity: 22,000/9500/1300cd
- Battery Burn Time: 2.8/5.5/34hr
- Batteries Included: Yes
- Lighting Technology: LED
- Manufacturers Warranty Length: Limited Lifetime
- Replacement Lamp: No
- Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; Meets applicable European Community Directives
- Lens Material: Polycarbonate
- Item: Tactical Handheld Flashlight
- Bulb Technology: LED
- Special Light Output Mode: Strobe
- Weight with Batteries: 5.2 oz
- Drop Rating: 3.0m
- Beam Distance: 297/195/72m
- Water Penetration Rating: IPX7
- Length (Straight Wireway): 5.9 in
- Country of Origin (subject to change): China
Description
Tactical Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable No, Flashlight Battery Size CR123A, Flashlight Battery Type Lithium Metal, Lumens 600/260/35, Maximum Lumens Output 600, Run Time on High Setting 2.8 hr, Flashlight Body Material Nylon, Body Color Yellow, Length 5.9 in, Body Dia. 1.0 in, Safety Rated Not Safety Rated
Restrictions and Compliance
- Hazardous material
Reviews of Streamlight #88863
Explore more
- STREAMLIGHT Handheld Flashlight, LED, 800 Lumens, Length: 8.85 in 95302
- STREAMLIGHT Waypoint (Rechargeable) Filter 44915
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, NiMH 3.6V, 800lm 75453
- STREAMLIGHT Clip Strip Display - Nano Light - Blue 99208
- STREAMLIGHT Tactical Handheld Flashlight, LED, Nylon 88851
- STREAMLIGHT INC PROTAC 2AAA W/ WHITE LED BLACK, INCL AA BATT, 714596
- ATD TOOLS INC ATD Tools ATD-80333 1300 Lumen LED Rechargeable Flood Light ATD-80333
- Streamlight Handheld Flashlights