STREAMLIGHT LED 105 Lumens Black Handheld Flashlight

STREAMLIGHT| Zoro #: G2243647| Mfr #: 51056

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Grouping Type: Handheld Flashlight
Lamp Type: Led
Switch Type: Push button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243647 Mfr #: 51056
Flashlight Grouping Type: Handheld FlashlightLamp Type: Led
Switch Type: Push buttonItem: Handheld Flashlight
Flashlight Battery Type: LithiumNumber of Batteries: 2
Lens Material: PolycarbonateFlashlight Grade: Tactical
Maximum Lumens Output: 105Special Light Output Mode: Red Light
Standards: Meets applicable European Community DirectivesRun Time on High Setting: 3.5 hr.
Safety Rated: Not Safety RatedLamp Life: 50,000 hr.
Flashlight Body Material: AluminumIncludes: Wristband
Peak Beam Intensity: 4500cdFlashlight Beam Type: Fixed
Lumens Range: 100 to 249Lumens: 105/2
Length: 5.43"Weight with Batteries: 5.44 oz.
Battery Burn Time: 3.5/28/130 hr.Rechargeable: No
Manufacturers Warranty Length: Limited LifetimeBatteries Included: Yes
Body Color: BlackFlashlight Battery Size: CR123
Light Output Modes: High / Medium / LowBody Dia.: 0.98"
Country of Origin (subject to change): China

Description

Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 3.5/28/130 hr., Length 5.43 In., 105/2 Lumens, Lumens Range 100 to 249, 3.5 hr. Run Time on High Setting, Maximum Lumens Output 105, Lamp Life 50,000 hr., Body Color Black, Flashlight Body Material Aluminum, Body Dia. 0.98 In., Switch Type Push Button, Lens Material Polycarbonate

Restrictions and Compliance

*3: Hazardous material

Reviews