Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
STREAMLIGHT 615/320/160 Lumens, LED Handheld Flashlight
  • Zoro #: G0287080
  • Mfr #: 74500
$84.75
  • Peak Beam Intensity: 40,000/20,000/10,000cd
  • Lens Material: Polycarbonate
  • Light Output Modes: High / Medium / Low
See full product details
This item ships free.

Streamlight #74500 Specifications

  • Zoro #: G0287080
  • Mfr #: 74500
Peak Beam Intensity: 40,000/20,000/10,000cd Lens Material: Polycarbonate
Light Output Modes: High / Medium / Low Flashlight Body Material: Aluminum
Run Time on High Setting: 1 hr. Drop Rating: 2.0m
Lamp Type: Led Special Light Output Mode: Strobe
Body Dia.: 0.95" Flashlight Grouping Type: Handheld Flashlight
Batteries Included: Yes Lumens: 615/320/160
Flashlight Beam Type: Spot Manufacturers Warranty Length: Limited Lifetime
Lamp Life: 50,000 hr. Safety Rated: Not Safety Rated
Item: Handheld Flashlight Bulb Technology: LED
Switch Type: Push Button Tail Flashlight Battery Size: Proprietary
Charger Included: No Flashlight Grade: Tactical
Number of Batteries: 1 Flashlight Battery Type: Lithium-Ion
Rechargeable: Yes Body Color: Black
Length: 7.00" Water Penetration Rating: IPx4
Maximum Lumens Output: 615 Weight with Batteries: 7.10 oz.
Lumens Range: 450 to 750 Lighting Technology: LED
Battery Burn Time: 1.3/2.5/4.5hr. Beam Distance: 400/283/200m
Includes: Rechargeable battery, No charger Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; Meets applicable European Community Directives
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Strion HPL is a compact, long-range, handheld flashlight that produces a wide, 615 lumen beam pattern with superior down-range performance. Its bright, far-reaching beam (400 meters) can illuminate a dark alley or aid in inspections at a distance, making it a useful tool for law enforcement, security, industrial and construction professionals. Compact 7 inch design and grooved grip fits comfortably in your hand or glove.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Streamlight #74500