Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Black Led Rechargeable Handheld Flashlight, Lithium-Ion, 615/320/160lm

  • Zoro #: G0089936
  • Mfr #: 74502

$134.67

Details
  • Flashlight Battery Size: Proprietary
  • Includes: (2) 120VAC/12VDC Holders
  • Body Color: Black
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Streamlight #74502 Specifications

  • Zoro #: G0089936
  • Mfr #: 74502
Flashlight Battery Size: Proprietary Includes: (2) 120VAC/12VDC Holders
Body Color: Black Voltage: 120VAC/12VDC
Bulb Technology: LED Lens Material: Polycarbonate
Beam Distance: 400/283/200m Light Output Modes: High / Medium / Low
Length: 7" Flashlight Body Material: Aluminum
Switch Type: Push button Manufacturers Warranty Length: Limited Lifetime
Flashlight Battery Type: Lithium-Ion Flashlight Grade: Professional
Maximum Lumens Output: 615 Peak Beam Intensity: 40,000/20,000/10,000cd
Safety Rated: Not Safety Rated Mounting Type: Snap-in
Drop Rating: 2.0m Batteries Included: Yes
Weight with Batteries: 7.10 oz. Flashlight Grouping Type: Handheld Flashlight
Lumens Range: 450 to 750 Item: Handheld Flashlight
Lumens: 615/320/160 Number of Batteries: 1
Water Penetration Rating: IPx4 Special Light Output Mode: Strobe
Rechargeable: Yes Flashlight Beam Type: Fixed
Lamp Life: 50,000 hr. Body Dia.: 0.95"
Lamp Type: Led Run Time on High Setting: 1 hr.
Country of Origin (subject to change): China

Description

Discover an impressive selection of types, sizes and LED strength when you shop rechargeable flashlights at Zoro. Here are some important details for Streamlight Handheld Flashlight. Length: 7.00", Lamp Type: Led.

Restrictions and Compliance

Hazardous material

Reviews of Streamlight #74502