KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 160 Lumens Black Handheld Flashlight

STREAMLIGHT| Zoro #: G2229771| Mfr #: 88105

$61.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Flashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229771 Mfr #: 88105
Batteries Included: YesFlashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited LifetimeStandards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Peak Beam Intensity: 9000cdFlashlight Body Material: Aluminum
Lamp Life: 50,000 hr.Drop Rating: 3.0m
Flashlight Grade: TacticalFlashlight Battery Type: Lithium-Ion
Maximum Lumens Output: 160Switch Type: Push button
Flashlight Battery Size: CR123Weight with Batteries: 4.70 oz
Battery Burn Time: 3.5 hr.Light Output Modes: High
Beam Distance: 190mLamp Type: Led
Flashlight Beam Type: FixedSpecial Light Output Mode:
Body Dia.: 1.25"Lumens Range: 100 to 249
Number of Batteries: 2Body Color: Black
Lumens: 160Water Penetration Rating: IPx4
Length: 5.65"Run Time on High Setting: 3.5 hr.
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Tactical, LED, Rechargeable No, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, 160 Lumens, Maximum Lumens Output 160, 3.5 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 5.65 In., Body Dia. 1.25 In., Safety Rated Not Safety Rated

Restrictions and Compliance

*3: Hazardous material

Reviews