KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 160 Lumens Black Handheld Flashlight

STREAMLIGHT| Zoro #: G0646037| Mfr #: 88700

$69.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Includes: Holster
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646037 Mfr #: 88700
Batteries Included: YesIncludes: Holster
Flashlight Grouping Type: Handheld FlashlightManufacturers Warranty Length: Limited Lifetime
Standards: ANSI/NEMA FL1, Meets Applicable European Community DirectivesPeak Beam Intensity: 30,000cd
Flashlight Body Material: AluminumLamp Life: 50,000 hr.
Drop Rating: 2.0mFlashlight Grade: Tactical
Flashlight Battery Type: Lithium-IonMaximum Lumens Output: 160
Switch Type: Push buttonFlashlight Battery Size: CR123
Weight with Batteries: 7.10 ozBattery Burn Time: 3.5 hr.
Light Output Modes: HighBeam Distance: 346m
Lamp Type: LedFlashlight Beam Type: Fixed
Special Light Output Mode: Body Dia.: 0.90"
Lumens Range: 100 to 249Number of Batteries: 2
Body Color: BlackLumens: 160
Water Penetration Rating: IPx4Length: 6.62"
Run Time on High Setting: 3.5 hr.Lens Material: Polycarbonate
Rechargeable: NoSafety Rated: Not Safety Rated
Item: Handheld FlashlightCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Tactical, LED, Rechargeable No, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, 160 Lumens, Maximum Lumens Output 160, 3.5 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 6.62 In., Body Dia. 0.90 In., Safety Rated Not Safety Rated

Restrictions and Compliance

*3: Hazardous material

Reviews