KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 275 Lumens Tactical Tan Handheld Flashlight

STREAMLIGHT| Zoro #: G1988077| Mfr #: 88851

$41.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Flashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988077 Mfr #: 88851
Batteries Included: YesFlashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited LifetimeStandards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Peak Beam Intensity: 9500/500cdFlashlight Body Material: Plastic
Lamp Life: 50,000 hr.Drop Rating: 3.0m
Flashlight Grade: TacticalMaximum Lumens Output: 275
Switch Type: Push buttonFlashlight Battery Size: CR123
Weight with Batteries: 4.20 oz.Flashlight Battery Type: Lithium-Ion
Light Output Modes: High / LowBeam Distance: 195/45m
Lamp Type: LedFlashlight Beam Type: Fixed
Special Light Output Mode: StrobeBody Dia.: 1.00"
Lumens Range: 250 to 449Number of Batteries: 2
Body Color: TanLumens: 275/14
Water Penetration Rating: IPX7Length: 5.34"
Run Time on High Setting: 3 hr.Lens Material: Glass
Rechargeable: NoSafety Rated: Not Safety Rated
Item: Handheld FlashlightCountry of Origin (subject to change): China

Description

Handheld Flashlight, Tactical, LED, Rechargeable No, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, 275/14 Lumens, Maximum Lumens Output 275, 3 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Tan, Length 5.34 In., Body Dia. 1.00 In., Safety Rated Not Safety Rated

Restrictions and Compliance

*3: Hazardous material

Reviews