STREAMLIGHT LED 275 Lumens Yellow Handheld Flashlight

STREAMLIGHT| Zoro #: G2245503| Mfr #: 88863

$41.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Flashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245503 Mfr #: 88863
Batteries Included: YesFlashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited LifetimeStandards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Peak Beam Intensity: 19,000/1000cdFlashlight Body Material: Plastic
Lamp Life: 50,000 hr.Drop Rating: 3.0m
Flashlight Grade: TacticalFlashlight Battery Type: Lithium-Ion
Maximum Lumens Output: 275Switch Type: Push button
Flashlight Battery Size: CR123Weight with Batteries: 5.20 oz.
Battery Burn Time: 2/4/5.5/7.5 hr.Light Output Modes: High / Low
Beam Distance: 275/63mLamp Type: Led
Flashlight Beam Type: FixedSpecial Light Output Mode: Strobe
Body Dia.: 1.00"Lumens Range: 250 to 449
Number of Batteries: 2Body Color: Yellow
Lumens: 275/14Water Penetration Rating: IPX7
Length: 5.90"Run Time on High Setting: 3 hr.
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): China

Description

Handheld Flashlight, Tactical, LED, Rechargeable No, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, 275/14 Lumens, Maximum Lumens Output 275, 3 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Yellow, Length 5.90 In., Body Dia. 1.00 In., Safety Rated Not Safety Rated

Restrictions and Compliance

*3: Hazardous material

Reviews