PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

STREAMLIGHT 115 Lumens, LED Black Hands Free Light

STREAMLIGHT| Zoro #: G0472586| Mfr #: 69140

$102.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Dia.: 1.47"Item: Hands Free LightMounting Type: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472586 Mfr #: 69140
Body Dia.: 1.47"Item: Hands Free Light
Mounting Type: ClampFlashlight Grouping Type: Hands Free Light
Special Light Output Mode: Blue LightFlashlight Battery Size: CR123A
Rechargeable: NoManufacturers Warranty Length: Limited Lifetime
Light Output Modes: HighMaximum Lumens Output: 115
Flashlight Body Material: AluminumSwitch Type: Push button
Battery Burn Time: 6 hr.Run Time on High Setting: 6 hr.
Batteries Included: YesBody Color: Black
Safety Rated: Not Safety RatedFlashlight Battery Type: Lithium-Ion
Weight with Batteries: 5.14 oz.Lumens Range: 100 to 249
Lumens: 115Water Penetration Rating: IPX7
Number of Batteries: 2Lamp Life: 50,000 hr.
Length: 3.26"Lamp Type: Led
Standards: ANSI/NEMA FL1Beam Distance: 167m
Flashlight Grade: TacticalPeak Beam Intensity: 7000cd
Lens Material: GlassCountry of Origin (subject to change): United States

Description

Hands Free Light, Flashlight Grade Tactical, Light Technology LED, Rechargeable No, Lumens 115, Lumens Range 100 to 249, Maximum Lumens Output 115, Flashlight Battery Size CR123A, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 6 hr., Body Color Black, Flashlight Body Material Aluminum, Body Dia. 1.47 In., Length 3.26 In., Light Output Modes High, Mounting Type Clamp, Batteries Included Yes, Battery Burn Time 6 hr., Number of Batteries 2, Beam Distance 167m, Lamp Life 50,000 hr.

Restrictions and Compliance

*3: Hazardous material

Reviews