PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

STREAMLIGHT LED 55 Lumens Tactical Tan Handheld Flashlight

STREAMLIGHT| Zoro #: G0181316| Mfr #: 14000

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSwitch Type: TwistSpecial Light Output Mode: Strobe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0181316 Mfr #: 14000
Lens Material: PolycarbonateSwitch Type: Twist
Special Light Output Mode: StrobeBattery Burn Time: 5.5 hr.
Run Time on High Setting: 5.5 hr.Includes: Clip, Tilting Head
Drop Rating: 3.0mBeam Distance: 69m
Manufacturers Warranty Length: Limited LifetimeLength: 2.34"
Body Dia.: 1.08"Safety Rated: Not Safety Rated
Lamp Life: 100,000 hr.Standards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Number of Batteries: 2Flashlight Body Material: Nylon
Lumens Range: 50 to 99Flashlight Grouping Type: Handheld Flashlight
Maximum Lumens Output: 55Body Color: Tan
Flashlight Battery Size: AAWeight with Batteries: 5.02 oz.
Lumens: 55Item: Handheld Flashlight
Water Penetration Rating: IPX7Rechargeable: No
Batteries Included: YesLight Output Modes: High / Medium / Low
Lamp Type: LedFlashlight Battery Type: Alkaline
Flashlight Grade: TacticalPeak Beam Intensity: 1175cd
Flashlight Beam Type: FixedCountry of Origin (subject to change): United States

Description

Military Flashlight, Flashlight Grade Tactical, Light Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 50, Maximum Lumens Output 55, Run Time on High Setting 5.5 hr., Flashlight Body Material Nylon, Body Color Tan, Length 2-3/8 In., Body Dia. 1.08 In., Safety Rated Not Safety Rated

Reviews