Shop Alternate Products
This Product is Discontinued
Streamlight
Tactical Lantern, Halogen, Orange (Discontinued)
Mfr # 45116
Zoro # G1537724
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lighting Technology Halogen
- Lumens Range 100 to 249
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid