KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tactical Lantern, Halogen, Yellow

STREAMLIGHT| Zoro #: G1548032| Mfr #: 44001

$92.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Safety Rating: Factory Mutual (FM) approved for Class l, ll, Ill, Division 2., Rack meets requirements of NFPA 1901-14.1.11.2 (2003) mounted in any position
Battery Burn Time: 3.3 hr.
Replacement Lamp: 45911
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548032 Mfr #: 44001
Safety Rating: Factory Mutual (FM) approved for Class l, ll, Ill, Division 2., Rack meets requirements of NFPA 1901-14.1.11.2 (2003) mounted in any positionBattery Burn Time: 3.3 hr.
Replacement Lamp: 45911Item: Lantern
Lamp Life: 100 hr.Lumens: 150
Weight with Batteries: 3.30 lb.Flashlight Battery Type: Sealed Lead Acid
Lens Material: PlasticBody Color: Yellow
Batteries Included: YesSafety Rated: Class I, Div. 2
Standards: Meets Applicable European Community Directives, ULLight Output Modes: High
Lamp Type: HalogenPeak Beam Intensity: 80,000cd
Run Time on High Setting: 3.3 hr.Number of Batteries: 1
Flashlight Beam Type: FixedIncludes: 12v DC Charge Rack, Shoulder Strap
Flashlight Battery Size: 6VFlashlight Grouping Type: Lantern
Length: 7.50"Maximum Lumens Output: 150
Rechargeable: YesSwitch Type: Toggle
Special Light Output Mode: Flashlight Body Material: Plastic
Flashlight Grade: TacticalLumens Range: 100 to 249
Manufacturers Warranty Length: Limited LifetimeCountry of Origin (subject to change): United States

Description

Rechargeable Lantern, Description/Special Features 8-Watt Spot, Vehicle Mount, Batteries Included Yes, 3.25 Hrs. Battery Burn Time, Battery Type Lead Acid, 7-1/2 In. Length, 6-1/2 In. Height, 5 In. Dia., Halogen Lamp Type, 100 Hrs. Lamp Life, Replacement Battery G0706447, Body Color Yellow, Body Material ABS Thermoplastic, Accessory Group S10,S11,S18,S40, Switch Type Toggle Switch, Light Output 150 L, Includes Vehicle Mounting Rack, DC Cord, Shoulder Strap

Restrictions and Compliance

*3: Hazardous material

Reviews