KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tactical Lantern, Halogen, Yellow

STREAMLIGHT| Zoro #: G1264846| Mfr #: 45113

$120.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lumens Range: 250 to 449
Batteries Included: Yes
Flashlight Beam Type: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264846 Mfr #: 45113
Lumens Range: 250 to 449Batteries Included: Yes
Flashlight Beam Type: FixedItem: Lantern
Manufacturers Warranty Length: Limited LifetimeWeight with Batteries: 7.40 lb.
Rechargeable: YesStandards: Meets applicable European Community Directives
Flashlight Grade: TacticalPeak Beam Intensity: 3000cd
Flashlight Battery Size: 6VSafety Rated: Not Safety Rated
Lens Material: PlasticReplacement Lamp: 3PCE9
Run Time on High Setting: 3.5 hr.Special Light Output Mode:
Lamp Life: 100 hr.Lamp Type: Halogen
Light Output Modes: HighFlashlight Battery Type: Sealed Lead Acid
Flashlight Body Material: PlasticFlashlight Grouping Type: Lantern
Battery Burn Time: 3.5 hr.Lumens: 400
Includes: (1) 120v AC Charge Cord, (1) 12v DC Charge Cord, Charge Rack, Shoulder StrapBody Color: Yellow
Maximum Lumens Output: 400Length: 11.50"
Switch Type: Push buttonNumber of Batteries: 1
Country of Origin (subject to change): United States

Description

Lantern, Flashlight Grade Tactical, Light Technology Halogen, Flashlight Battery Size 6V, Flashlight Battery Type Sealed Lead Acid, Safety Rated Not Safety Rated, Rechargeable Yes, 400 Lumens, Lumens Range 250 to 449, Maximum Lumens Output 400, Length 11.50 In., Run Time on High Setting 3.5 hr., Body Color Yellow, Flashlight Body Material Plastic, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 3.5 hr., Lamp Life 100 hr., Replacement Lamp 3PCE9, Switch Type Push Button

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews