20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

STREAMLIGHT LED 180 Lumens Tactical Black Mini Flashlight

STREAMLIGHT| Zoro #: G0571121| Mfr #: 88030

$44.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0571121 Mfr #: 88030
Batteries Included: YesStandards: ANSI/NEMA FL1 2009, Meets Applicable European Community Directives
Special Light Output Mode: StrobeMaximum Lumens Output: 180
Switch Type: Push buttonDrop Rating: 2.0m
Run Time on High Setting: 2 hr.Lumens: 180/12
Safety Rated: Not Safety RatedLumens Range: 100 to 249
Lamp Type: LedRechargeable: No
Lamp Life: 50, 000 hr.Lens Material: Glass
Battery Burn Time: 2/24 hr.Number of Batteries: 1
Manufacturers Warranty Length: Limited LifetimeWater Penetration Rating: IPX7
Length: 3.43"Flashlight Body Material: Aluminum
Beam Distance: 123/23mItem: Mini Flashlight
Flashlight Grouping Type: Mini FlashlightLight Output Modes: HIGH / LOW
Flashlight Battery Size: CR123Body Dia.: 0.77"
Flashlight Battery Type: Lithium-IonBody Color: Black
Flashlight Beam Type: FixedFlashlight Grade: Tactical
Country of Origin (subject to change): China

Product Description

Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Flashlight Battery Size CR123, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 2/24 hr., Length 3.43 In., Body Dia. 0.77 In., 180/12 Lumens, Lumens Range 100 to 249, Run Time on High Setting 2 hr., Maximum Lumens Output 180, Lamp Life 50,000 hr., Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button, Lens Material Glass, Beam Distance 123/23m

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.