STREAMLIGHT LED 160 Lumens Black Handheld Flashlight

STREAMLIGHT| Zoro #: G2364783| Mfr #: 88031

$44.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364783 Mfr #: 88031
Batteries Included: YesStandards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Manufacturers Warranty Length: Limited LifetimeWater Penetration Rating: IPX7
Length: 4.77"Flashlight Body Material: Aluminum
Beam Distance: 35/150mItem: Handheld Flashlight
Flashlight Grouping Type: Handheld FlashlightLight Output Modes: High / Low
Flashlight Battery Size: CR123Body Dia.: 0.77"
Weight with Batteries: 2.80 ozFlashlight Battery Type: Lithium-Ion
Body Color: BlackFlashlight Beam Type: Fixed
Flashlight Grade: TacticalSpecial Light Output Mode: Strobe
Maximum Lumens Output: 260Switch Type: Push button
Drop Rating: 2.0mRun Time on High Setting: 3 hr.
Lumens: 260/13Safety Rated: Not Safety Rated
Lumens Range: 250 to 449Lamp Type: Led
Rechargeable: NoLamp Life: 50, 000 hr.
Lens Material: GlassBattery Burn Time: 3/6/50 hr.
Number of Batteries: 2Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size CR123, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 3/6/50 hr., Length 4.77 In., 260/13 Lumens, Lumens Range 250 to 449, 3 hr. Run Time on High Setting, Maximum Lumens Output 260, Lamp Life 50,000 hr., Body Color Black, Flashlight Body Material Aluminum, Body Dia. 0.77 In., Switch Type Push Button, Lens Material Glass

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.