STREAMLIGHT LED 155 Lumens Black Handheld Flashlight

STREAMLIGHT| Zoro #: G0596951| Mfr #: 88033

$40.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0596951 Mfr #: 88033
Batteries Included: YesStandards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Maximum Lumens Output: 155Switch Type: Push button
Drop Rating: 2.0mRun Time on High Setting: 2 hr.
Lumens: 155/11Safety Rated: Not Safety Rated
Lumens Range: 100 to 249Lamp Type: Led
Rechargeable: NoLamp Life: 50, 000 hr.
Lens Material: GlassBattery Burn Time: 2/4/36 hr.
Number of Batteries: 2Manufacturers Warranty Length: Limited Lifetime
Water Penetration Rating: IPX7Length: 6.14"
Flashlight Body Material: AluminumBeam Distance: 28/115m
Item: Handheld FlashlightFlashlight Grouping Type: Handheld Flashlight
Light Output Modes: HIGH / LOWFlashlight Battery Size: AA
Body Dia.: 0.65"Weight with Batteries: 3.40 oz.
Flashlight Battery Type: AlkalineBody Color: Black
Flashlight Beam Type: FixedFlashlight Grade: Tactical
Special Light Output Mode: StrobeCountry of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 2/4/36 hr., Length 6.14 In., 155/11 Lumens, Lumens Range 100 to 249, 2 hr. Run Time on High Setting, Maximum Lumens Output 155, Lamp Life 50,000 hr., Body Color Black, Flashlight Body Material Aluminum, Body Dia. 0.65 In., Switch Type Push Button, Lens Material Glass

Product Reviews

Save 15%. Sign up for Z-mail.