Streamlight
Yellow Rechargeable Led 275 lm
Mfr # 68785
Zoro # G3374058
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 100 to 249
- Maximum Lumens Output 275 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type Lithium-Ion
Explore More Products
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 100 lm 68344
- STREAMLIGHT MICROSTREAM RED LIGHT SR66323
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm 68793
- STREAMLIGHT Microstream Pocket Clip 660032
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, 450 lm 25300
- STREAMLIGHT Black Rechargeable 800 lm 75454
- STREAMLIGHT Wedge Slim Everyday Carry Flashlight, Black ST467565
- STREAMLIGHT Strion Led Pb 12 Pack (Assorted Colors) 95251
- STREAMLIGHT Flashlight 20Xp "Yellow" 25041
- ENERGIZER Orange No Led Industrial Handheld Flashlight, D, 60 lm ENISHH25E
- DORCY 1300-Lumen Rechargeable Spotlight DO392494
- Streamlight Handheld Flashlights