This item is Discontinued.

Streamline 72 in L, 30.7 in W, Glossy White, Porcelain-Enamel Cast Iron, Center R5020WH-WH

72 in L, 30.7 in W, Glossy White, Porcelain-Enamel Cast Iron, Center (Discontinued)

  • Mfr # R5020WH-WH
  • Zoro # G514435425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R5020WH-WH
Zoro #
G514435425
UPC #
656750590355
Country of Origin
China

Dimensions

Length
72 in
Width
30.7 in
Height
28.7 in

Details

Color
Glossy White
Material
Porcelain-Enamel Cast Iron
Finish
Drain & Clawfoot Finish: Glossy White
Drain Location
Center

Description

With a footprint of 72 inches and a glossy white exterior, this clawfoot style bathtub is ideal for both modern and classic bathrooms. This 72in Cast Iron R5020WH-WH Soaking Clawfoot Tub and Tray with External Drain bathtub comes with glossy white clawfeet and features a glossy white external drain just the right combination of class and style. And when it comes to practicality, this tub also scores high not only does it have a capacity of 71 gallons, but it is also crafted from durable cast iron material that is made to withstand any signs of use including scratches and stains. And to top it all off, the installation of this clawfoot style bathtub is easier than ever.


  • • Overall Exterior Dimensions: 72.0 in. Length x 30.7 in. Width x 28.7 in. Height
  • • Interior Soaking Dimensions: 55.1 in. Bottom Length x 18.1 in. Bottom Width x 14.2 in. Soaking Height
  • • Our cast-iron material is melted and integrally formed at a high temperature. Cast-iron is resistant to compression and deformation and will retain its pristine form for more than 50 years with proper maintenance.
  • • The bottom of each bathtub has a non-slip surface which is then sandblasted to integrate it into the bathtub. Doing so makes the bathtub look both aesthetically beautiful and safe when stepping in and out of the bathtub to bathe.
  • • Our proprietary gravity casting and vacuum casting production line is at the forefront of technological advancement which allows us to manufacture bathtubs that are accurate in shape and size
  • • The porcelain-enamel that is used is sprayed with 3 layers of enamel that are each 2mm thick. Doing so creates a bathtub that is easy to clean, will not discolor nor crack, while creating acid, alkali and scratch resistance.
  • • Porcelain-enameled cast iron allows for maximum heat retention to enjoy baths for longer periods of time
  • • The sheer thickness of our cast-iron bathtubs creates sound dampening properties. When water is filling the tub, the sound of water flow is minimal and absorbed, reducing disruption of the ambience in your bathroom.
  • • The bathtub design that is implemented in our bathtub models mimics a humanized backrest slope, making every bath feel comfortable while resting in a natural position.
  • • This bathtub comes with an external drain that includes a glossy white pop-up drain. If this is not the drain color that you are looking for, please contact our support team for assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.