Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Refrigerant Line Set, Copper Roll, L 50 Ft
  • Zoro #: G0252567
  • Mfr #: 61420500
$213.39
  • Includes: Insulation On Suction Line Only
  • Liquid Line Size (In.): 3/8 O.D.
  • Type: Copper Roll
See full product details
This item ships free.

Streamline #61420500 Specifications

  • Zoro #: G0252567
  • Mfr #: 61420500
Includes: Insulation On Suction Line Only Liquid Line Size (In.): 3/8 O.D.
Type: Copper Roll Item: Refrigerant Line Set
Length (Ft.): 50 For Use With: Air Conditioning and Refrigeration Systems
Insulation Thickness (In.): 1/2 Suction Line Size (In.): 7/8 O.D.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Streamline Refrigerant Line Set. Type: Copper Roll, Suction Line Size In : 7/8 O.D., Liquid Line Size In : 3/8 O.D..

Reviews of Streamline #61420500