Absorbent Pads, 16 In. W, Liquids, PK100

STREETFYTER| Zoro #: G1659454| Mfr #: SFO-75BX

$53.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659454 Mfr #: SFO-75BX
UV Resistant: NoStatic Dissipative: No
Layers of Construction: 1Material: Meltblown Polypropylene
Color: WhiteItem: Absorbent Pad
Width: 16"Length: 18"
Volume Absorbed Per Pkg.: 28 gal.Absorbency Weight: Heavy
Fluids Absorbed: Oil-Based LiquidsPerforations: No
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 18 In., Width 16 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 28 gal., White, Layers of Construction 1, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.