Absorbent Pads, 18 In. L, PK100

STREETFYTER| Zoro #: G1932585| Mfr #: SFG-75BX

$58.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932585 Mfr #: SFG-75BX
UV Resistant: NoStatic Dissipative: No
Perforations: YesItem: Absorbent Pad
Length: 18"Material: Meltblown Polypropylene
Layers of Construction: 1Color: Gray
Absorbency Weight: HeavyFluids Absorbed: Universal
Volume Absorbed Per Pkg.: 28 gal.Width: 16"
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 28 gal., Gray, Layers of Construction 1, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.