Absorbent Roll, White, 54 gal., 32 In. W

STREETFYTER| Zoro #: G2266433| Mfr #: SFO-90BX

$89.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2266433 Mfr #: SFO-90BX
UV Resistant: NoStatic Dissipative: No
Layers of Construction: 1Material: Polypropylene
Color: WhiteItem: Absorbent Roll
Width: 32"Length: 150 ft.
Volume Absorbed Per Pkg.: 54 gal.Absorbency Weight: Heavy
Fluids Absorbed: Oil-Based LiquidsPerforations: No
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 54 gal., Polypropylene, White, Length 150 ft., Width 32 In., Perforations No, Layers of Construction 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.