Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Body&Body, 10 ft, 4800b, W 3 In

  • Zoro #: G6647191
  • Mfr #: EEF1-903CB-10
$105.92 1% off
$104.00
  • Item - Web Slings: Web Sling
  • Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
  • Sling Capacity @ 30 Degrees: 4,800 lb
See full product details
This item ships free.

Stren-Flex #EEF1-903CB-10 Specifications

  • Zoro #: G6647191
  • Mfr #: EEF1-903CB-10
Item - Web Slings: Web Sling Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Sling Capacity @ 30 Degrees: 4,800 lb Number of Plies: 1
Sling Capacity @ 60 Degrees: 8,300 lb Eye Length: 11 in
Yarn Coating: Non-Hazardous Acrylic Color: Yellow/Black
Width: 3" Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Length: 10 ft. Sling Rating: Type 3
Web Grade: Heavy-Duty Choker Hitch Capacity: 3,800 lb
Item: Synthetic Web Sling Sling Capacity @ 45 Degrees: 6,800 lb
Material: Nylon Number of Sling Legs: 1
Basket Hitch Capacity: 9,600 lb Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Sling Length: 10 ft Vertical Hitch Capacity: 4,800 lb
Wear Resistant Cover: Wrapped Body Sling Type: Flat Eye and Eye
Temp. Range: -40 Degrees to 194 Degrees F Sling Width: 3 in
Sling Material: Nylon Number of Chains: 1
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 10 ft., Sling Width 3 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover Wrapped Body, Eye Length 11 In., Color Yellow/Black, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EEF1-903CB-10