Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Body&Body, 3 ft, 9600b, W 6 In

  • Zoro #: G6615323
  • Mfr #: EEF1-906CB-3
$82.07
  • Web Grade: Heavy-Duty
  • Sling Capacity @ 60 Degrees: 16,600 lb
  • Sling Material: Nylon
See full product details
This item ships free.

Stren-Flex #EEF1-906CB-3 Specifications

  • Zoro #: G6615323
  • Mfr #: EEF1-906CB-3
Web Grade: Heavy-Duty Sling Capacity @ 60 Degrees: 16,600 lb
Sling Material: Nylon Choker Hitch Capacity: 7,600 lb
Material: Nylon Sling Capacity @ 45 Degrees: 13,600 lb
Eye Length: 16 in Number of Plies: 1
Wear Resistant Cover: Wrapped Body Color: Yellow/Black
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Length: 3 ft.
Sling Length: 3 ft Vertical Hitch Capacity: 9,600 lb
Item: Synthetic Web Sling Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Sling Capacity @ 30 Degrees: 9,600 lb Item - Web Slings: Web Sling
Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator Sling Width: 6 in
Number of Sling Legs: 1 Sling Rating: Type 3
Basket Hitch Capacity: 19,200 lb Yarn Coating: Non-Hazardous Acrylic
Sling Type: Flat Eye and Eye Width: 6"
Temp. Range: -40 Degrees to 194 Degrees F Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 9600 lb., Sling Length 3 ft., Sling Width 6 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 7600 lb., Basket Hitch Capacity 19,200 lb., Wear Resistant Cover Wrapped Body, Eye Length 16 In., Color Yellow/Black, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EEF1-906CB-3