Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Body&Body, 4 ft, 12000b, W 4 In

  • Zoro #: G6680116
  • Mfr #: EEF2-904CW-4
$119.70
  • Wear Resistant Cover: Completely Wrapped
  • Sling Capacity @ 30 Degrees: 12,000 lb
  • Item: Synthetic Web Sling
See full product details
This item ships free.

Stren-Flex #EEF2-904CW-4 Specifications

  • Zoro #: G6680116
  • Mfr #: EEF2-904CW-4
Wear Resistant Cover: Completely Wrapped Sling Capacity @ 30 Degrees: 12,000 lb
Item: Synthetic Web Sling Color: Black
Yarn Coating: Non-Hazardous Acrylic Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Choker Hitch Capacity: 9,600 lb Basket Hitch Capacity: 24,000 lb
Web Grade: Heavy-Duty Sling Material: Nylon
Material: Nylon Item - Web Slings: Web Sling
Width: 4" Number of Sling Legs: 1
Sling Rating: Type 3 Sling Capacity @ 45 Degrees: 17,000 lb
Temp. Range: -40 Degrees to 194 Degrees F Number of Plies: 2
Sling Type: Flat Eye and Eye Length: 4 ft.
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Sling Width: 4 in Sling Capacity @ 60 Degrees: 20,800 lb
Eye Length: 12 in Vertical Hitch Capacity: 12,000 lb
Sling Length: 4 ft Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 12,000 lb., Sling Length 4 ft., Sling Width 4 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 9600 lb., Basket Hitch Capacity 24,000 lb., Wear Resistant Cover Completely Wrapped, Eye Length 12 In., Color Black, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EEF2-904CW-4