Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Eye & Eye, 3 ft L, 6400 lb Cap

  • Zoro #: G6665513
  • Mfr #: EET1-904-3
$47.84
  • Number of Sling Legs: 1
  • Material: Nylon
  • Vertical Hitch Capacity: 6,400 lb
See full product details
Orders over $75 ship free.

Stren-Flex #EET1-904-3 Specifications

  • Zoro #: G6665513
  • Mfr #: EET1-904-3
Number of Sling Legs: 1 Material: Nylon
Vertical Hitch Capacity: 6,400 lb Temp. Range: -40 Degrees to 194 Degrees F
Sling Capacity @ 30 Degrees: 6,400 lb Item: Synthetic Web Sling
Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines Sling Length: 3 ft
Sling Material: Nylon Sling Width: 4 in
Yarn Coating: Non-Hazardous Acrylic Basket Hitch Capacity: 12,800 lb
Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator Sling Capacity @ 45 Degrees: 9,000 lb
Sling Rating: Type 4 Length: 3 ft.
Web Grade: Heavy-Duty Item - Web Slings: Web Sling
Choker Hitch Capacity: 5,000 lb Width: 4"
Color: Yellow Sling Type: Twisted Eye and Eye
Sling Capacity @ 60 Degrees: 11,100 lb Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard
Wear Resistant Cover: None Eye Length: 12 in
Number of Plies: 1 Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 6400 lb., Sling Length 3 ft., Sling Width 4 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EET1-904-3