Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Eye & Eye, 8 ft L, 6400 lb Cap, Width: 2"

  • Zoro #: G4821031
  • Mfr #: EET2-902-8
$54.06
  • Sling Width: 2 in
  • Sling Type: Twisted Eye and Eye
  • Sling Rating: Type 4
See full product details
Orders over $75 ship free.

Stren-Flex #EET2-902-8 Specifications

  • Zoro #: G4821031
  • Mfr #: EET2-902-8
Sling Width: 2 in Sling Type: Twisted Eye and Eye
Sling Rating: Type 4 Number of Plies: 2
Item - Web Slings: Web Sling Item: Synthetic Web Sling
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Temp. Range: -40 Degrees to 194 Degrees F
Yarn Coating: Non-Hazardous Acrylic Number of Sling Legs: 1
Vertical Hitch Capacity: 6,400 lb Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines
Sling Material: Nylon Sling Capacity @ 60 Degrees: 11,100 lb
Web Grade: Heavy-Duty Material: Nylon
Sling Capacity @ 30 Degrees: 6,400 lb Basket Hitch Capacity: 12,800 lb
Color: Yellow Sling Capacity @ 45 Degrees: 9,000 lb
Width: 2" Eye Length: 10 in
Wear Resistant Cover: None Length: 8 ft.
Choker Hitch Capacity: 5,000 lb Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Sling Length: 8 ft Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 6400 lb., Sling Length 8 ft., Sling Width 2 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EET2-902-8