Stren-Flex
Synthetic Web Sling, Twisted Eye and Eye, 13 ft L, 4 in W, Nylon, Yellow
Mfr # EET1-904-13
Zoro # G6691431
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 13 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 1 in W, Nylon, Yellow EEF2-901-20
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow EEF1-902-12
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 6 ft L, 24 in W, Nylon, Yellow WB1-924-6
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 16 ft L, 2 in W, Nylon, Black EEF2-902CW-16
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow EET4-902-6
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow/Black EEF2-902CE-10
- STREN-FLEX Synthetic Web Sling, Triangle and Choker, 3 ft L, 6 in W, Nylon, Yellow TCS1-906-3
- STREN-FLEX Web Sling EEF-4-903ME
- STREN-FLEX Websling EEF-2-906PGE
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Tuff-Edge Polyester, Silver EE1804TFX8
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow EE1601NFX6
- Stren-Flex Slings