Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Eye&Eye, 5 ft L, 12200 lb, W 2 In

  • Zoro #: G6654566
  • Mfr #: EEF4-902-5
$109.73
  • Sling Material: Nylon
  • Choker Hitch Capacity: 9,800 lb
  • Sling Capacity @ 45 Degrees: 17,200 lb
See full product details
This item ships free.

Stren-Flex #EEF4-902-5 Specifications

  • Zoro #: G6654566
  • Mfr #: EEF4-902-5
Sling Material: Nylon Choker Hitch Capacity: 9,800 lb
Sling Capacity @ 45 Degrees: 17,200 lb Web Grade: Heavy-Duty
Resists: Alcohol, Aldehydes, Strong Alkalines, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines Sling Capacity @ 60 Degrees: 21,100 lb
Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator Temp. Range: -40 Degrees to 194 Degrees F
Sling Type: Flat Eye and Eye Item: Synthetic Web Sling
Standards: OSHA 29 CFR 1910.184 and ASME B30.9 Standard Length: 5 ft.
Wear Resistant Cover: None Number of Sling Legs: 1
Item - Web Slings: Web Sling Material: Nylon
Number of Plies: 4 Width: 2"
Color: Yellow Yarn Coating: Non-Hazardous Acrylic
Basket Hitch Capacity: 24,400 lb Sling Rating: Type 3
Eye Length: 12 in Vertical Hitch Capacity: 12,200 lb
Sling Capacity @ 30 Degrees: 12,200 lb Sling Length: 5 ft
Sling Width: 2 in Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 12,200 lb., Sling Length 5 ft., Sling Width 2 In., Number of Plies 4, Sling Material Nylon, Choker Hitch Capacity 9800 lb., Basket Hitch Capacity 24,400 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard

Reviews of Stren-Flex #EEF4-902-5