Zoro Homepage

Web Sling, Flat Eye, 14 ft L, 30600 lb Cap

  • Mfr # EEF-4-906ME-14

  • Zoro # G610864167


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Overall Width
6 in
Vertical Hitch Capacity
30,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEF-4-906ME-14
Zoro #
G610864167
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
14 ft
Overall Width
6 in
Eye Length
18 in
Thickness
3/4 in

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 14 ft, Eye Length 18 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 30,600 lb, Choker Hitch Capacity 24,480 lb, Basket Hitch Capacity 61,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 30,600 lb, Basket Hitch Capacity @ 60 Degrees 53,000 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.